Pentair Hoffman - Type 4X Enclosure Cover, Stainless Steel 316L, Continuous Hinge with Clamps, 6 x 16 x 14 in. - A1614CHNFSS6
+ / - Hover over image to Zoom
Other Views

Type 4X Enclosure Cover, Stainless Steel 316L, Continuous Hinge with Clamps, 6 x 16 x 14 in.

Manufacturer: Pentair Hoffman
Manufacturer #: A1614CHNFSS6
SKU: 94038075
$984.07
Checking Pricing
     
Height (Inches):16 in
Depth (Inches):6 in
Width (Inches):14 in
Material:Stainless Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Pentair Hoffman
  • Manufacturer # A1614CHNFSS6
  • Depth (Inches) 6 in
  • Height (Inches) 16 in
  • Hinge Type Continuous
  • Latch Stainless Steel Screws and Clamps
  • NEMA Ratings 4X
  • Width (Inches) 14 in
  • Material Stainless Steel
Product Overview:
Hoffman® Continuous Hinge With Clamp, Width (Inches): 14 in, Depth (Inches): 6 in, Height (Inches): 16 in, NEMA Ratings: 4; 12; 13; 3R; 4X, Stainless Steel