Pentair Hoffman A8064CHAL Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 8 x 6 x 4 in. | Graybar Store
Pentair Hoffman - Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 8 x 6 x 4 in. - A8064CHAL
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 8 x 6 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8064CHAL
    SKU: 88132157
    $235.82
    Checking Pricing
         
    Dimensions:8 H x 6 W x 4 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8064CHAL
    • Dimensions 8 H x 6 W x 4 D in
    • Cover Mounting Hinged with Clamps
    • NEMA Ratings NEMA 12
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Continuous Hinge With Clamp, Steel, Dimensions: 8 H x 6 W x 4 D in, Cover Mounting: Clamp, NEMA Ratings: 12