Pentair Hoffman A604CHNF Type 4 Enclosure, Steel, Clamp Cover, Continuous Hinge, 3 x 6 x 4 in. | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Steel, Clamp Cover, Continuous Hinge, 3 x 6 x 4 in. - A604CHNF
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Clamp Cover, Continuous Hinge, 3 x 6 x 4 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A604CHNF
    SKU: 88131950
    $88.37
    Checking Pricing
         
    Height (Inches):6 in.
    Depth (Inches):3 in.
    Width (Inches):4 in.
    Material:Mild Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A604CHNF
    • Mounting Style Wall Mount
    • Depth (Inches) 3 in.
    • Height (Inches) 6 in.
    • Hinge Type Continuous
    • Latch Stainless Steel Clamps on Three Sides
    • NEMA Ratings NEMA 4
    • Width (Inches) 4 in.
    • Material Mild Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Continuous Hinge With Clamp, Width (Inches): 4 in, Depth (Inches): 3 in, Height (Inches): 6 in, NEMA Ratings: 4; 12; 13, Mild Steel