Hoffman Enclosures A1412CHAL Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 14 x 12 x 6 in. | Graybar Store
Hoffman Enclosures - Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 14 x 12 x 6 in. - A1412CHAL
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Aluminum, Wall-Mount, Continuous Hinge with Clamps, 14 x 12 x 6 in.

    Manufacturer: Hoffman Enclosures
    Manufacturer #: A1412CHAL
    SKU: 88131311
    $400.77
    Checking Pricing
         
    Dimensions:14 H x 12 W x 6 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hoffman Enclosures
    • Manufacturer # A1412CHAL
    • Dimensions 14 H x 12 W x 6 D in
    • Cover Mounting Hinged with Clamps
    • NEMA Ratings 12
    • Material Steel
    Product Overview:
    Hoffman® Continuous Hinge With Clamp, Steel, Dimensions: 14 H x 12 W x 6 D in, Cover Mounting: Hinged, NEMA Ratings: 12