Pentair Hoffman A12106CHSCFGW Type 4X Enclosure, Fiberglass, Window Cover, Continuous Hinge, 6 x 12 x 10 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Fiberglass, Window Cover, Continuous Hinge, 6 x 12 x 10 in. - A12106CHSCFGW
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Fiberglass, Window Cover, Continuous Hinge, 6 x 12 x 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12106CHSCFGW
    SKU: 93176581
    $208.94
    Checking Pricing
         
    Height (Inches):12 in.
    Depth (Inches):6 in.
    Width (Inches):10 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12106CHSCFGW
    • Depth (Inches) 6 in.
    • Height (Inches) 12 in.
    • Hinge Type Continuous
    • Latch Polyester Latch; Stainless Steel Attachment Screw
    • NEMA Ratings NEMA 4/4X/12/13
    • Width (Inches) 10 in.
    • Material Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Continuous Hinge, Width (Inches): 10 in, Depth (Inches): 6 in, Height (Inches): 12 in, NEMA Ratings: 4; 12; 13; 4X, Fiberglass