Pentair Hoffman A24H2412SSLP3PT Type 4X Enclosure, Stainless Steel, 3-Point Latch, Continuous Hinge, 24 x 24 x 12 in. | Graybar Store
Pentair Hoffman - Type 4X Enclosure, Stainless Steel, 3-Point Latch, Continuous Hinge, 24 x 24 x 12 in. - A24H2412SSLP3PT
+ / - Hover over image to Zoom
Other Views

    Type 4X Enclosure, Stainless Steel, 3-Point Latch, Continuous Hinge, 24 x 24 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A24H2412SSLP3PT
    SKU: 25137859
    $1,853.03
    Checking Pricing
         
    Lock Type:Padlock
    Use With:Type 4X Enclosure
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A24H2412SSLP3PT
    • Type 3-Point Latch
    • Lock Type Padlock
    • Material Stainless Steel
    • Use With Type 4X Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® A24H Continuous Hinge, Stainless Steel, Padlock