Pentair Hoffman A806CHFL Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 8 x 6 x 3.5 in. | Graybar Store
Pentair Hoffman - Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 8 x 6 x 3.5 in. - A806CHFL
+ / - Hover over image to Zoom
Other Views

    Type 4 Enclosure, Steel, Quarter Turn Latch, Continuous Hinge, 8 x 6 x 3.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A806CHFL
    SKU: 25051022
    $103.60
    Checking Pricing
         
    Material:Steel
    Height (Inches):8 in.
    Width (Inches):6 in.
    Depth (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A806CHFL
    • Cover Mounting Hinged
    • Depth (Inches) 3.5 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 4/12
    • Width (Inches) 6 in.
    • With Knockouts Without Knockouts
    • Material Steel
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Continuous Hinge, Steel, Quarter-Turn