Panduit T100X000CBC-BK Continuous Cloth Tape | Graybar Store
Panduit - Continuous Cloth Tape - T100X000CBC-BK
+ / - Hover over image to Zoom
Other Views

    Continuous Cloth Tape

    Manufacturer: Panduit
    Manufacturer #: T100X000CBC-BK
    SKU: 25097692
    $50.26
    Checking Pricing
         
    Color:White
    Length:12-1/2 ft.
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T100X000CBC-BK
    • Color White
    • Length 12-1/2 ft.
    • Width (mm) 25.4
    Product Overview:
    Continuous Cloth Tape, Length: 12-1/2 ft, Wire/Cable Labeling, Width (mm): 25.4 mm, White, Vinyl