Panduit MBH-MR316 Continuous Banding | Graybar Store
Panduit - Continuous Banding - MBH-MR316
+ / - Hover over image to Zoom
Other Views

    Continuous Banding

    Manufacturer: Panduit
    Manufacturer #: MBH-MR316
    SKU: 25114370
    $770.29
    Checking Pricing
         
    Tensile Strength (Pound):250 lb.
    Color:Natural
    Packaging:1 Each
    Bundle Diameter (Inches):1/2
    Length:1000 ft.
    Duty Rating:Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # MBH-MR316
    • Color Natural
    • Bundle Diameter (Inches) 1/2
    • Length 1000 ft.
    • Materials Stainless Steel
    Product Overview:
    Pan Steel® MBH Continuous Banding, Packaging: 1 Each, Natural, Length: 1000 ft, Stainless Steel, Tensile Strength (Pound): 250 lb