Greenlee PA1594 Continuity Tester | Graybar Store
Greenlee - Continuity Tester - PA1594
+ / - Hover over image to Zoom
Other Views

    Continuity Tester

    Manufacturer: Greenlee
    Manufacturer #: PA1594
    SKU: 25171629
    $48.30
    Checking Pricing
         
    Tool Application:9 V Battery
    Kit Includes:2 RJ45 Patch Cords, 9 V Battery, 75-OHM Male Terminator, Carrying Case, Cable TV F Female Adapter, RCA To CATV F Adapter
    Display Type:LED Indicator
    Power Source:9V Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1594
    • Display Type LED Indicator
    • Kit Includes 2 RJ45 Patch Cords, 9 V Battery, 75-OHM Male Terminator, Carrying Case, Cable TV F Female Adapter, RCA To CATV F Adapter
    • Power Source 9V Battery
    Product Overview:
    Cable Check Tester, Technology LAN and Audio/Video Cable Check, Resistance Range 75 Ohm, Battery Type 9V Battery
    Automatic scanning. User selectable slow or fast speeds. Quickly check cable installations and patch cords. Easy-to-use with clear LED read-outs.