Phoenix Contact 5031171 Contactor Marker | Graybar Store
Phoenix Contact - Contactor Marker - 5031171
+ / - Hover over image to Zoom
Other Views

    Contactor Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 5031171
    SKU: 99696233
    $1.69
    Checking Pricing
         
    Color:White
    Length:20 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 5031171
    • Color White
    • Length 20 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Contactor Marker, White, ABS; Polyamide, Width Inches: 8 mm, Length: 20 mm