Square D (Schneider Electric) 9991SCH2 Contactor And Starter Enclosure | Graybar Store
Square D (Schneider Electric) - Contactor And Starter Enclosure - 9991SCH2
+ / - Hover over image to Zoom
Other Views

    Contactor And Starter Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9991SCH2
    SKU: 88250521
    $456.01
    Checking Pricing
         
    NEMA Rating:3R
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9991SCH2
    • Amperage Rating 30 A
    • NEMA Rating 3R
    • NEMA Size 0; 1
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Square D™ 9991 Contactor And Starter Enclosure, Amperage Rating: 30 A, NEMA Rating: 3R, NEMA Size: 0; 1
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings