Square D (Schneider Electric) 3106340949 Contactor And Starter Coil | Graybar Store
Square D (Schneider Electric) - Contactor And Starter Coil - 3106340949
+ / - Hover over image to Zoom
Other Views

    Contactor And Starter Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3106340949
    SKU: 88244112
    $150.92
    Checking Pricing
         
    Voltage Rating:277 V
    Poles:2; 3
    Amperage Rating:60 A
    Use With:Magnetic Contactors; Magnetic Starters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3106340949
    • Amperage Rating 60 A
    • Poles 2; 3
    • For Use With NEMA Magnetic Starters and Contactors
    • Use With Magnetic Contactors; Magnetic Starters
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Square D™ Contactor And Starter Coil, Amperage Rating: 60 A, Poles: 2; 3, Voltage Rating: 277 V