Square D (Schneider Electric) LC1D80008G6 Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - LC1D80008G6
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D80008G6
    SKU: 92102572
    $583.29
    Checking Pricing
         
    Amperage Rating:80 A
    Voltage Rating:575 V AC
    Poles:4
    Coil Voltage:120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D80008G6
    • Amperage Rating 80 A
    • Coil Voltage 120 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 575 V AC
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ D Contactor, Amperage Rating: 80 A, Non-Reversing, Poles: 4, Coil Voltage: 120 V AC, Voltage Rating: 575 V AC