Square D (Schneider Electric) 8910DPA33V06 CONTACTOR 600VAC 30AMP DPA +OPTIONS | Graybar Store
Square D (Schneider Electric) - CONTACTOR 600VAC 30AMP DPA +OPTIONS - 8910DPA33V06
+ / - Hover over image to Zoom
Other Views

    CONTACTOR 600VAC 30AMP DPA +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA33V06
    SKU: 92039852
    $91.31
    Checking Pricing
         
    Amperage Rating:30
    Voltage Rating:600
    Poles:3
    Coil Voltage:480
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA33V06
    • Amperage Rating 30
    • Coil Voltage 480
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600
    Product Overview:
    Definite purpose 30A 600V 3-pole contactor with 480V coil voltage, open-type enclosure and quick connect terminals.