Square D (Schneider Electric) 8910DPA22V14 CONTACTOR 600VAC 25AMP DPA +OPTIONS | Graybar Store
Square D (Schneider Electric) - CONTACTOR 600VAC 25AMP DPA +OPTIONS - 8910DPA22V14
+ / - Hover over image to Zoom
Other Views

    CONTACTOR 600VAC 25AMP DPA +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA22V14
    SKU: 93159788
    $70.52
    Checking Pricing
         
    Amperage Rating:25
    Voltage Rating:600
    Poles:2
    Coil Voltage:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA22V14
    • Amperage Rating 25
    • Coil Voltage 24
    • Enclosure Style Open
    • Poles 2
    • Voltage Rating 600
    Product Overview:
    Definite purpose 25A 600V 2-pole contactor with 24V coil voltage, open-type enclosure and quick connect terminals.