TE Connectivity 5-1611004-2 3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 30A, 120V Coil, 2-Pole, DPST-NO-DM | Graybar Store
TE Connectivity - 3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 30A, 120V Coil, 2-Pole, DPST-NO-DM - 5-1611004-2
+ / - Hover over image to Zoom
Other Views

    3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 30A, 120V Coil, 2-Pole, DPST-NO-DM

    Manufacturer: TE Connectivity
    Manufacturer #: 5-1611004-2
    SKU: 25722241
    $36.65
    Checking Pricing
         
    Voltage Rating:600 V AC
    Poles:2
    Termination:Quick Connect
    Coil Voltage:120 V AC
    Contact Operation:DPST-NO-DM
    Phase:1-Phase
    Rating:30 A
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 5-1611004-2
    • Termination Quick Connect
    • Amperage Rating 30 A
    • Coil Voltage 120 V AC
    • Contact Operation DPST-NO-DM
    • Phase 1-Phase
    • Poles 2
    • Rating 30 A
    • Voltage Rating 600 V AC
    Product Overview:
    Contactor, Voltage Rating: 600 V ac, Amperage Rating: 30 A, Poles: 2, Coil Voltage: 120 V ac, Contact Operation: DPST-NO-DM