TE Connectivity 8-1611007-5 3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 25A, 120V Coil, 1-Pole, SPST-NO-DM with Shunt | Graybar Store
TE Connectivity - 3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 25A, 120V Coil, 1-Pole, SPST-NO-DM with Shunt - 8-1611007-5
+ / - Hover over image to Zoom
Other Views

    3100 Series Definite Purpose Contactor, Mounting Plate, Model 96, 25A, 120V Coil, 1-Pole, SPST-NO-DM with Shunt

    Manufacturer: TE Connectivity
    Manufacturer #: 8-1611007-5
    SKU: 25713712
    $16.67
    Checking Pricing
         
    Voltage Rating:600 V AC
    Poles:1
    Termination:Quick Connect
    Coil Voltage:120 V AC
    Contact Operation:SPST-NO-DM
    Rating:25 A
    Amperage Rating:25 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 8-1611007-5
    • Termination Quick Connect
    • Amperage Rating 25 A
    • Coil Voltage 120 V AC
    • Contact Operation SPST-NO-DM
    • Poles 1
    • Rating 25 A
    • Voltage Rating 600 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Contactor, Voltage Rating: 600 V ac, Amperage Rating: 25 A, Poles: 1, Coil Voltage: 120 V ac, Contact Operation: SPST-NO-DM