Square D (Schneider Electric) LC1D40A6B7 Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - LC1D40A6B7
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D40A6B7
    SKU: 25280869
    $245.48
    Checking Pricing
         
    Amperage Rating:40 A
    Poles:3
    Coil Voltage:24 V AC
    3-Phase HP Rating (Max.):30 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D40A6B7
    • 3-Phase HP Rating (Max.) 30 hp
    • Amperage Rating 40 A
    • Coil Voltage 24 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LC1D Contactor, Amperage Rating: 40 A, Non-Reversing, Poles: 3, Coil Voltage: 24 V AC