Square D (Schneider Electric) 8910DPA32V02U1 Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - 8910DPA32V02U1
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8910DPA32V02U1
    SKU: 22098308
    $86.33
    Checking Pricing
         
    Amperage Rating:30 A
    Voltage Rating:600 V AC
    Poles:2
    Coil Voltage:110 @ 50 Hz V AC; 120 @ 60 Hz V AC
    3-Phase HP Rating (Max.):10 hp @
    Termination:Quick Connect
    Contact Operation:2 NO
    Phase:1-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8910DPA32V02U1
    • Termination Quick Connect
    • 3-Phase HP Rating (Max.) 10 hp @
    • Amperage Rating 30 A
    • Coil Voltage 110 @ 50 Hz V AC; 120 @ 60 Hz V AC
    • Contact Operation 2 NO
    • Enclosure Style Open
    • Phase 1-Phase
    • Poles 2
    • Voltage Rating 600 V AC
    Product Overview:
    Square D™ 8910 Contactor, Voltage Rating: 600 V AC, Amperage Rating: 30 A, Poles: 2, Coil Voltage: 110 @ 50 Hz V AC; 120 @ 60 Hz V AC, Contact Operation: 2 NO