Square D (Schneider Electric) LC1D128B7 Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - LC1D128B7
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D128B7
    SKU: 22088016
    $155.41
    Checking Pricing
         
    Amperage Rating:12 A
    Voltage Rating:600 V AC
    Poles:4
    Coil Voltage:24 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D128B7
    • Amperage Rating 12 A
    • Coil Voltage 24 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 4
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ LC1D Contactor, Amperage Rating: 12 A, Non-Reversing, Poles: 4, Coil Voltage: 24 V AC, Voltage Rating: 600 V AC