Square D (Schneider Electric) LC1D25BL Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - LC1D25BL
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D25BL
    SKU: 22066093
    $212.82
    Checking Pricing
         
    Amperage Rating:25 A
    Voltage Rating:600 V AC
    Poles:3
    Coil Voltage:24 V DC
    3-Phase HP Rating (Max.):20 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D25BL
    • 3-Phase HP Rating (Max.) 20 hp
    • Amperage Rating 25 A
    • Coil Voltage 24 V DC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 600 V AC
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ LC1D Contactor, Amperage Rating: 25 A, Non-Reversing, Poles: 3, Coil Voltage: 24 V DC, Voltage Rating: 600 V AC