Square D (Schneider Electric) LC1D12Z7 Contactor | Graybar Store
Square D (Schneider Electric) - Contactor - LC1D12Z7
+ / - Hover over image to Zoom
Other Views

    Contactor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1D12Z7
    SKU: 22049348
    $134.00
    Checking Pricing
         
    Amperage Rating:12 A
    Voltage Rating:575 V AC
    Poles:3
    Coil Voltage:21 V AC
    3-Phase HP Rating (Max.):10 hp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1D12Z7
    • 3-Phase HP Rating (Max.) 10 hp
    • Amperage Rating 12 A
    • Coil Voltage 21 V AC
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Poles 3
    • Voltage Rating 575 V AC
    • Country of Origin FR - France
    Product Overview:
    TeSys™ D Contactor, Amperage Rating: 12 A, Non-Reversing, Poles: 3, Coil Voltage: 21 V AC, Voltage Rating: 575 V AC