Square D (Schneider Electric) 9001KA42 Contact Blocks, Hermetically Sealed Logic Reed , Low Energy Level Circuits | Graybar Store
Square D (Schneider Electric) - Contact Blocks, Hermetically Sealed Logic Reed , Low Energy Level Circuits - 9001KA42
+ / - Hover over image to Zoom
Other Views

    Contact Blocks, Hermetically Sealed Logic Reed , Low Energy Level Circuits

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KA42
    SKU: 88247325
    $46.32
    Checking Pricing
         
    Contact Operation:1 NC
    Connections:Screw Clamp
    Use With:Harmony 9001K Series
    Material:Silver Alloy (Contact)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KA42
    • Connections Screw Clamp
    • Contact Operation 1 NC
    • Material Silver Alloy (Contact)
    • For Use With 9001 K/SK Series Operators
    • Use With Harmony 9001K Series
    • Country of Origin JP - Japan
    Product Overview:
    Harmony™ 9001K Contact Block, Material: Silver Alloy (Contact), Connections: Screw Clamp