Square D (Schneider Electric) ZBE101 Contact Block For 22 mm Pushbuttons and Selector Switches | Graybar Store
Square D (Schneider Electric) - Contact Block For 22 mm Pushbuttons and Selector Switches - ZBE101
+ / - Hover over image to Zoom
Other Views

    Contact Block For 22 mm Pushbuttons and Selector Switches

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE101
    SKU: 99485698
    $18.00
    Checking Pricing
         
    Contact Operation:1NO
    Use With:XB5 Series Operators
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE101
    • Contact Operation 1NO
    • IEC Rating IP65
    • NEMA Style 1/2/3/4/12/13
    • Use With XB5 Series Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Contact block 1NO 15A 600V for 22 mm pushbuttons and selector switches for use with XB4/XBB5 series.
    • Standard single contact blocks