L. H. Dottie 255 Construction Marking Paint, White | Graybar Store
L. H. Dottie - Construction Marking Paint, White - 255
+ / - Hover over image to Zoom
Other Views

    Construction Marking Paint, White

    Manufacturer: L. H. Dottie
    Manufacturer #: 255
    SKU: 25408307
    $101.40
    Checking Pricing
         
    Size:17 oz.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 255
    • Color White
    • Size 17 oz.
    • Type Marking Paint
    • Flammability Rating Construction Marking Paint
    • NEMA Ratings Construction
    • Country of Origin US - USA
    Product Overview:
    White, 17 oz. aerosol construction marking paint.