L. H. Dottie 283 Construction Marking Paint, Fluorescent Orange-Red | Graybar Store
L. H. Dottie - Construction Marking Paint, Fluorescent Orange-Red - 283
+ / - Hover over image to Zoom
Other Views

    Construction Marking Paint, Fluorescent Orange-Red

    Manufacturer: L. H. Dottie
    Manufacturer #: 283
    SKU: 25406891
    $101.40
    Checking Pricing
         
    Size:17 oz.
    Color:Orange-Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 283
    • Color Orange-Red
    • Size 17 oz.
    • Type Marking Paint
    • Flammability Rating Construction Marking Paint
    • NEMA Ratings Construction
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluorescent Orange-Red, 17 oz aerosol can marking paint.