Pass and Seymour (Legrand) 26352-W Heavy Duty 20A 125V Decorator Straight Blade Duplex Receptacle, White | Graybar Store
Pass and Seymour (Legrand) - Heavy Duty 20A 125V Decorator Straight Blade Duplex Receptacle, White - 26352-W
+ / - Hover over image to Zoom
Other Views

    Heavy Duty 20A 125V Decorator Straight Blade Duplex Receptacle, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 26352-W
    SKU: 88205874
    $18.28
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 26352-W
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Brass; Steel
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Construction Grade Receptacle, 125V, 20A, White, NEMA 5 20R, Brass; Steel