GE Lighting Q35MR16HIR/CCG24 Constant Color IR Precise™ Halogen Lamp, MR16, GU5.3 Base, 12V, Narrow Flood, 35W, Product Code 77905 | Graybar Store
GE Lighting - Constant Color IR Precise™ Halogen Lamp, MR16, GU5.3 Base, 12V, Narrow Flood, 35W, Product Code 77905 - Q35MR16HIR/CCG24
+ / - Hover over image to Zoom
Other Views

    Constant Color IR Precise™ Halogen Lamp, MR16, GU5.3 Base, 12V, Narrow Flood, 35W, Product Code 77905

    Manufacturer: GE Lighting
    Manufacturer #: Q35MR16HIR/CCG24
    SKU: 25259689
    $16.83
    Checking Pricing
         
    Beam Spread:Narrow Flood
    Color Temperature (Kelvin):2950
    Initial Lumens:0
    Rated Life (Hour):5000
    Wattage:35
    Alternate Manufacturer Part No.:77905
    CBCP:4200 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q35MR16HIR/CCG24
    • Alternate Manufacturer Part No. 77905
    • Base Type GU5.3
    • Beam Spread Narrow Flood
    • Brand Constant Color IR Precise
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 2950
    Product Overview:
    GE halogen 35 watt MR16 1-pack narrow floodlight with 5000 rated life hours.