GE Lighting Constant Color CMH® T7 Double-Ended TD, Rx7s Base | Graybar Store
GE Lighting - Constant Color CMH® T7 Double-Ended TD, Rx7s Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T7 Double-Ended TD, Rx7s Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® T7 lamp has a pin/plug-in base.

    • Manufacturer GE Lighting
    • Base Type Rx7s
    • Bulb Shape T7
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH150TD942RX7S
    99569470
    150
    M81/M142
    12 Per Case
    15000
    4200
    93
    92590
    UV Control
    14000/11500
    $
    78
    .96
    /
    EA
    99569470
    Wattage
    150
    Ballast Type
    M81/M142
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4200
    CRI
    93
    Alternate Manufacturer Part No.
    92590
    Additional Features
    UV Control
    Initial/Mean Lumens
    14000/11500
    $
    78
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH150TD830RX7S
    96078247
    150
    M81/M142
    12 Per Case
    15000
    3000
    80
    92589
    UV Control
    14000/11500
    $
    83
    .93
    /
    EA
    96078247
    Wattage
    150
    Ballast Type
    M81/M142
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    92589
    Additional Features
    UV Control
    Initial/Mean Lumens
    14000/11500
    $
    83
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569470 SKU, 99569470 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    4200
    CRI
    93
    Alternate Manufacturer Part No.
    92590
    Additional Features
    UV Control
    Initial/Mean Lumens
    14000/11500
    Price
    $
    78
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96078247 SKU, 96078247 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    80
    Alternate Manufacturer Part No.
    92589
    Additional Features
    UV Control
    Initial/Mean Lumens
    14000/11500
    Price
    $
    83
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available