GE Lighting CMH150TU/942/G12 Constant Color CMH® T6, 150W, 4200K, Enclosed Fixtures Only | Graybar Store
GE Lighting - Constant Color CMH® T6, 150W, 4200K, Enclosed Fixtures Only - CMH150TU/942/G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T6, 150W, 4200K, Enclosed Fixtures Only

    Manufacturer: GE Lighting
    Manufacturer #: CMH150TU/942/G12
    SKU: 99569467
    $82.05
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):12000
    Initial/Mean Lumens:13000/11000
    Color Temperature (Kelvin):4200
    Packaging:12 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH150TU/942/G12
    • Base Type G12
    • Brand Constant Color CMH
    • Bulb Shape T6
    • Color Temperature (Kelvin) 4200
    • Initial/Mean Lumens 13000/11000
    Product Overview:
    ConstantColor® ceramic metal halide T6 150W lamp with color temperature 4200K, 12000 rated life hours, initial/mean lumens 13000/11000, 12 per case for use in enclosed fixtures only.