GE Lighting Constant Color CMH® T4.5, G12 Base | Graybar Store
GE Lighting - Constant Color CMH® T4.5, G12 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4.5, G12 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® T4.5 single-ended metal halide lamp has a bi-pin base.

    • Manufacturer GE Lighting
    • Base Type G12
    • Bulb Shape T4.5
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH20T/U/830/G12
    25047691
    20
    C156/M156
    12 Per Case
    12000
    3000
    81
    29703
    UV Control
    1600/1200
    $
    68
    .38
    /
    EA
    25047691
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29703
    Additional Features
    UV Control
    Initial/Mean Lumens
    1600/1200
    $
    68
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39TUVCU830G12
    25020521
    39
    C130/M130
    12 Per Case
    16500
    3000
    84
    20153
    UV Control
    3400/2300
    $
    70
    .97
    /
    EA
    25020521
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    12 Per Case
    Rated Life (Hour)
    16500
    Color Temperature (Kelvin)
    3000
    CRI
    84
    Alternate Manufacturer Part No.
    20153
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    $
    70
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39T/U/942/G12
    25047459
    39
    C130/M130
    12 Per Case
    18000
    4000
    88
    29696
    UV Control
    3200/2600
    $
    73
    .29
    /
    EA
    25047459
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    12 Per Case
    Rated Life (Hour)
    18000
    Color Temperature (Kelvin)
    4000
    CRI
    88
    Alternate Manufacturer Part No.
    29696
    Additional Features
    UV Control
    Initial/Mean Lumens
    3200/2600
    $
    73
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047691 SKU, 25047691 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29703
    Additional Features
    UV Control
    Initial/Mean Lumens
    1600/1200
    Price
    $
    68
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020521 SKU, 25020521 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    16500
    Color Temperature (Kelvin)
    3000
    CRI
    84
    Alternate Manufacturer Part No.
    20153
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    Price
    $
    70
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047459 SKU, 25047459 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    18000
    Color Temperature (Kelvin)
    4000
    CRI
    88
    Alternate Manufacturer Part No.
    29696
    Additional Features
    UV Control
    Initial/Mean Lumens
    3200/2600
    Price
    $
    73
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available