GE Lighting CMH39T/U/942/G12 Constant Color CMH® T4.5, 39W, 88 CRI | Graybar Store
GE Lighting - Constant Color CMH® T4.5, 39W, 88 CRI - CMH39T/U/942/G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4.5, 39W, 88 CRI

    Manufacturer: GE Lighting
    Manufacturer #: CMH39T/U/942/G12
    SKU: 25047459
    $73.29
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:12 Per Case
    Rated Life (Hour):18000
    Color Temperature (Kelvin):4000
    CRI:88
    Alternate Manufacturer Part No.:29696
    Additional Features:UV Control
    Initial/Mean Lumens:3200/2600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39T/U/942/G12
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 29696
    • Ballast Type C130/M130
    • Base Type G12
    • Bulb Shape T4.5
    • Color Temperature (Kelvin) 4000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T4.5