GE Lighting CMH39TUVCU830G12 Constant Color CMH® T4.5, 39W, 84 CRI | Graybar Store
GE Lighting - Constant Color CMH® T4.5, 39W, 84 CRI - CMH39TUVCU830G12
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4.5, 39W, 84 CRI

    Manufacturer: GE Lighting
    Manufacturer #: CMH39TUVCU830G12
    SKU: 25020521
    $70.97
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:12 Per Case
    Rated Life (Hour):16500
    Color Temperature (Kelvin):3000
    CRI:84
    Alternate Manufacturer Part No.:20153
    Additional Features:UV Control
    Initial/Mean Lumens:3400/2300
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39TUVCU830G12
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 20153
    • Ballast Type C130/M130
    • Base Type G12
    • Bulb Shape T4.5
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide T4.5