GE Lighting Constant Color CMH® T4, GU6.5 Base | Graybar Store
GE Lighting - Constant Color CMH® T4, GU6.5 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4, GU6.5 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® T4 single-ended metal halide lamp has a turn and lock base.

    • Manufacturer GE Lighting
    • Base Type GU6.5
    • Bulb Shape T4
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH20T/U830GU6.5
    25083545
    20
    C156/M156
    12 Per Case
    12000
    3000
    81
    85086
    UV Control
    1615/1066
    $
    66
    .30
    /
    EA
    25083545
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85086
    Additional Features
    UV Control
    Initial/Mean Lumens
    1615/1066
    $
    66
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39T/U930GU6.5
    25197980
    39
    C130/M130
    12 Per Case
    10000
    3000
    88
    71484
    UV Control
    3400/2300
    $
    84
    .06
    /
    EA
    25197980
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    12 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3000
    CRI
    88
    Alternate Manufacturer Part No.
    71484
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    $
    84
    .06
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25083545 SKU, 25083545 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85086
    Additional Features
    UV Control
    Initial/Mean Lumens
    1615/1066
    Price
    $
    66
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25197980 SKU, 25197980 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    10000
    Color Temperature (Kelvin)
    3000
    CRI
    88
    Alternate Manufacturer Part No.
    71484
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    Price
    $
    84
    .06
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available