GE Lighting CMH20T/U830GU6.5 Constant Color CMH® T4, 20W | Graybar Store
GE Lighting - Constant Color CMH® T4, 20W - CMH20T/U830GU6.5
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® T4, 20W

    Manufacturer: GE Lighting
    Manufacturer #: CMH20T/U830GU6.5
    SKU: 25083545
    $66.30
    Checking Pricing
         
    Wattage:20
    Ballast Type:C156/M156
    Packaging:12 Per Case
    Rated Life (Hour):12000
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:85086
    Additional Features:UV Control
    Initial/Mean Lumens:1615/1066
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH20T/U830GU6.5
    • Additional Features UV Control
    • Alternate Manufacturer Part No. 85086
    • Ballast Type C156/M156
    • Base Type GU6.5
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® 20W Ceramic Metal Halide T4 for retail display.