GE Lighting CMH70PAR38SP/ECO Constant Color CMH® PAR38, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR38, E26 Base - CMH70PAR38SP/ECO
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR38, E26 Base

    Manufacturer: GE Lighting
    Manufacturer #: CMH70PAR38SP/ECO
    SKU: 99657133
    $78.25
    Checking Pricing
         
    Wattage:70 W
    Ballast Type:C98/M139/M143 (ANSI)
    Packaging:6 per Case
    Rated Life (Hour):10000
    Initial Lumens:4800 Lumens
    Color Temperature (Kelvin):3000
    CRI:82
    Alternate Manufacturer Part No.:45675
    Additional Features:Passes TCLP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70PAR38SP/ECO
    • Additional Features Passes TCLP
    • Alternate Manufacturer Part No. 45675
    • Ballast Type C98/M139/M143 (ANSI)
    • Base Type FE26
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3000
    Product Overview:
    CMH® Metal Halide Lamp, Wattage: 70 W, Packaging: 6 per Case, Rated Life (Hour): 10000 hr, Base Type: FE26, Bulb Shape: PAR38