GE Lighting Constant Color CMH® PAR38, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR38, E26 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR38, E26 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® PAR38 elliptical metal halide lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type FE26
    • Bulb Shape PAR38
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Price
    CMH100PAR38FLECO
    99657136
    100
    C90/M90/M140
    6 Per Case
    10000
    6500
    3000
    81
    45681
    25 Floodlight, UV Control
    $
    72
    .44
    /
    EA
    99657136
    Wattage
    100
    Ballast Type
    C90/M90/M140
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    6500
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45681
    Additional Features
    25 Floodlight, UV Control
    $
    72
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH100PAR38SPECO
    99653161
    100
    C90/M90/M140
    6 Per Case
    10000
    6500
    3000
    81
    45680
    15 Spotlight, UV Control
    $
    75
    .20
    /
    EA
    99653161
    Wattage
    100
    Ballast Type
    C90/M90/M140
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    6500
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45680
    Additional Features
    15 Spotlight, UV Control
    $
    75
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70PAR38FL/ECO
    99657129
    70
    C98/M139/M143
    6 Per Case
    10000
    4800
    3000
    82
    45677
    25 Floodlight, UV Control
    $
    77
    .44
    /
    EA
    99657129
    Wattage
    70
    Ballast Type
    C98/M139/M143
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45677
    Additional Features
    25 Floodlight, UV Control
    $
    77
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70PAR38WF/ECO
    99569642
    70
    C98/M139/M143
    6 Per Case
    10000
    4800
    3000
    82
    45677
    60 Wide Floodlight, UV Control
    $
    78
    .25
    /
    EA
    99569642
    Wattage
    70
    Ballast Type
    C98/M139/M143
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45677
    Additional Features
    60 Wide Floodlight, UV Control
    $
    78
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70PAR38SP/ECO
    99657133
    70 W
    C98/M139/M143 (ANSI)
    6 per Case
    10000
    4800 Lumens
    3000
    82
    45675
    Passes TCLP
    $
    78
    .25
    /
    EA
    99657133
    Wattage
    70 W
    Ballast Type
    C98/M139/M143 (ANSI)
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45675
    Additional Features
    Passes TCLP
    $
    78
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99657136 SKU, 99657136 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    6500
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45681
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    72
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99653161 SKU, 99653161 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    6500
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45680
    Additional Features
    15 Spotlight, UV Control
    Price
    $
    75
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99657129 SKU, 99657129 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45677
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    77
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569642 SKU, 99569642 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45677
    Additional Features
    60 Wide Floodlight, UV Control
    Price
    $
    78
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99657133 SKU, 99657133 ANALYTICS...
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    4800 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    45675
    Additional Features
    Passes TCLP
    Price
    $
    78
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available