GE Lighting CMH70PAR38WF/ECO Constant Color CMH® PAR38, 70W, 60 Wide Floodlight | Graybar Store
GE Lighting - Constant Color CMH® PAR38, 70W, 60 Wide Floodlight - CMH70PAR38WF/ECO
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR38, 70W, 60 Wide Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: CMH70PAR38WF/ECO
    SKU: 99569642
    $78.25
    Checking Pricing
         
    Wattage:70
    Ballast Type:C98/M139/M143
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Initial Lumens:4800
    Color Temperature (Kelvin):3000
    CRI:82
    Alternate Manufacturer Part No.:45677
    Additional Features:60 Wide Floodlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70PAR38WF/ECO
    • Additional Features 60 Wide Floodlight, UV Control
    • Alternate Manufacturer Part No. 45677
    • Ballast Type C98/M139/M143
    • Base Type FE26
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR38