GE Lighting CMH100PAR38FLECO Constant Color CMH® PAR38, 100W, 25 Floodlight | Graybar Store
GE Lighting - Constant Color CMH® PAR38, 100W, 25 Floodlight - CMH100PAR38FLECO
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR38, 100W, 25 Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: CMH100PAR38FLECO
    SKU: 99657136
    $72.44
    Checking Pricing
         
    Wattage:100
    Ballast Type:C90/M90/M140
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Initial Lumens:6500
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:45681
    Additional Features:25 Floodlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH100PAR38FLECO
    • Additional Features 25 Floodlight, UV Control
    • Alternate Manufacturer Part No. 45681
    • Ballast Type C90/M90/M140
    • Base Type FE26
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR38