GE Lighting CMH39PAR30L/SP15 Constant Color CMH® PAR30L, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR30L, E26 Base - CMH39PAR30L/SP15
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR30L, E26 Base

    Manufacturer: GE Lighting
    Manufacturer #: CMH39PAR30L/SP15
    SKU: 99527714
    $82.31
    Checking Pricing
         
    Wattage:39 W
    Ballast Type:C130/M130 (ANSI)
    Packaging:6 per Case
    Rated Life (Hour):10000
    Initial Lumens:2400 Lumens
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:42066
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39PAR30L/SP15
    • Alternate Manufacturer Part No. 42066
    • Ballast Type C130/M130 (ANSI)
    • Base Type E26
    • Bulb Shape PAR30l
    • Color Temperature (Kelvin) 3000
    Product Overview:
    CMH® Metal Halide Lamp, Wattage: 39 W, Packaging: 6 per Case, Rated Life (Hour): 10000 hr, Base Type: E26, Bulb Shape: PAR30l