GE Lighting Constant Color CMH® PAR30L, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR30L, E26 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR30L, E26 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® PAR30L metal halide lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type E26
    • Bulb Shape PAR30l
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Price
    CMH20PAR30/FL25
    25058565
    20
    C156/M156
    6 Per Case
    12000
    1200
    3000
    81
    29489
    25 Floodlight, UV Control
    $
    134
    .97
    /
    EA
    25058565
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29489
    Additional Features
    25 Floodlight, UV Control
    $
    134
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39PAR30L/FL4K
    25175746
    39
    C130/M130
    6 Per Case
    10000
    2225
    4200
    89
    96530
    25 Floodlight, UV Control
    $
    116
    .72
    /
    EA
    25175746
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2225
    Color Temperature (Kelvin)
    4200
    CRI
    89
    Alternate Manufacturer Part No.
    96530
    Additional Features
    25 Floodlight, UV Control
    $
    116
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39/PAR30LSP10
    99575423
    39
    C130/M130
    6 Per Case
    10000
    2400
    3000
    81
    45066
    10 Spotlight, UV Control
    $
    82
    .31
    /
    EA
    99575423
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45066
    Additional Features
    10 Spotlight, UV Control
    $
    82
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70PAR30L830SP
    97119850
    70
    C139/M98
    6 Per Case
    13000
    4700
    3000
    82
    22152
    15 Spotlight, UV Control
    $
    67
    .22
    /
    EA
    97119850
    Wattage
    70
    Ballast Type
    C139/M98
    Packaging
    6 Per Case
    Rated Life (Hour)
    13000
    Initial Lumens
    4700
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    22152
    Additional Features
    15 Spotlight, UV Control
    $
    67
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39PAR30L/FL25
    99688170
    39
    C130/M130
    6 Per Case
    10000
    2400
    3000
    81
    42067
    25 Floodlight, UV Control
    $
    82
    .31
    /
    EA
    99688170
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    42067
    Additional Features
    25 Floodlight, UV Control
    $
    82
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70PAR30L830FL
    97119851
    70
    C139/M98
    6 Per Case
    13000
    4700
    3000
    82
    22159
    40 Floodlight, UV Control
    $
    67
    .22
    /
    EA
    97119851
    Wattage
    70
    Ballast Type
    C139/M98
    Packaging
    6 Per Case
    Rated Life (Hour)
    13000
    Initial Lumens
    4700
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    22159
    Additional Features
    40 Floodlight, UV Control
    $
    67
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39PAR30L/SP15
    99527714
    39 W
    C130/M130 (ANSI)
    6 per Case
    10000
    2400 Lumens
    3000
    81
    42066
    $
    82
    .31
    /
    EA
    99527714
    Wattage
    39 W
    Ballast Type
    C130/M130 (ANSI)
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    42066
    Additional Features
    $
    82
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25058565 SKU, 25058565 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1200
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29489
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    134
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25175746 SKU, 25175746 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2225
    Color Temperature (Kelvin)
    4200
    CRI
    89
    Alternate Manufacturer Part No.
    96530
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    116
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99575423 SKU, 99575423 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    45066
    Additional Features
    10 Spotlight, UV Control
    Price
    $
    82
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97119850 SKU, 97119850 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    13000
    Initial Lumens
    4700
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    22152
    Additional Features
    15 Spotlight, UV Control
    Price
    $
    67
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99688170 SKU, 99688170 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    42067
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    82
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97119851 SKU, 97119851 ANALYTICS...
    Packaging
    6 Per Case
    Rated Life (Hour)
    13000
    Initial Lumens
    4700
    Color Temperature (Kelvin)
    3000
    CRI
    82
    Alternate Manufacturer Part No.
    22159
    Additional Features
    40 Floodlight, UV Control
    Price
    $
    67
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99527714 SKU, 99527714 ANALYTICS...
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2400 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    42066
    Additional Features
    Price
    $
    82
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available