GE Lighting CMH70PAR30L830SP Constant Color CMH® PAR30L, 70W, 15 Spotlight | Graybar Store
GE Lighting - Constant Color CMH® PAR30L, 70W, 15 Spotlight - CMH70PAR30L830SP
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR30L, 70W, 15 Spotlight

    Manufacturer: GE Lighting
    Manufacturer #: CMH70PAR30L830SP
    SKU: 97119850
    $67.22
    Checking Pricing
         
    Wattage:70
    Ballast Type:C139/M98
    Packaging:6 Per Case
    Rated Life (Hour):13000
    Initial Lumens:4700
    Color Temperature (Kelvin):3000
    CRI:82
    Alternate Manufacturer Part No.:22152
    Additional Features:15 Spotlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH70PAR30L830SP
    • Additional Features 15 Spotlight, UV Control
    • Alternate Manufacturer Part No. 22152
    • Ballast Type C139/M98
    • Base Type E26
    • Bulb Shape PAR30l
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR30L