GE Lighting CMH39PAR30L/FL4K Constant Color CMH® PAR30L, 39W, 25 Floodlight, 4200K | Graybar Store
GE Lighting - Constant Color CMH® PAR30L, 39W, 25 Floodlight, 4200K - CMH39PAR30L/FL4K
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR30L, 39W, 25 Floodlight, 4200K

    Manufacturer: GE Lighting
    Manufacturer #: CMH39PAR30L/FL4K
    SKU: 25175746
    $116.72
    Checking Pricing
         
    Wattage:39
    Ballast Type:C130/M130
    Packaging:6 Per Case
    Rated Life (Hour):10000
    Initial Lumens:2225
    Color Temperature (Kelvin):4200
    CRI:89
    Alternate Manufacturer Part No.:96530
    Additional Features:25 Floodlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH39PAR30L/FL4K
    • Additional Features 25 Floodlight, UV Control
    • Alternate Manufacturer Part No. 96530
    • Ballast Type C130/M130
    • Base Type E26
    • Bulb Shape PAR30l
    • Color Temperature (Kelvin) 4200
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR30L