GE Lighting CMH20PAR30/FL25 Constant Color CMH® PAR30L, 20W, 25 Floodlight | Graybar Store
GE Lighting - Constant Color CMH® PAR30L, 20W, 25 Floodlight - CMH20PAR30/FL25
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR30L, 20W, 25 Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: CMH20PAR30/FL25
    SKU: 25058565
    $134.97
    Checking Pricing
         
    Wattage:20
    Ballast Type:C156/M156
    Packaging:6 Per Case
    Rated Life (Hour):12000
    Initial Lumens:1200
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:29489
    Additional Features:25 Floodlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH20PAR30/FL25
    • Additional Features 25 Floodlight, UV Control
    • Alternate Manufacturer Part No. 29489
    • Ballast Type C156/M156
    • Base Type E26
    • Bulb Shape PAR30l
    • Color Temperature (Kelvin) 3000
    • CRI 81
    • Initial Lumens 1200
    • Rated Life (Hour) 12000
    • Wattage 20
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide PAR30L with 12000 rated life hours.