GE Lighting CMH20PAR20/FL Constant Color CMH® PAR20, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR20, E26 Base - CMH20PAR20/FL
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR20, E26 Base

    Manufacturer: GE Lighting
    Manufacturer #: CMH20PAR20/FL
    SKU: 25059758
    $72.79
    Checking Pricing
         
    Wattage:20 W
    Ballast Type:C156/M156 (ANSI)
    Packaging:15 per Case
    Rated Life (Hour):12000
    Initial Lumens:1000 Lumens
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:29486
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH20PAR20/FL
    • Alternate Manufacturer Part No. 29486
    • Ballast Type C156/M156 (ANSI)
    • Base Type E26
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 3000
    • CRI 81
    Product Overview:
    CMH® Metal Halide Lamp, Wattage: 20 W, Packaging: 15 per Case, Rated Life (Hour): 12000 hr, Base Type: E26, Bulb Shape: PAR20