GE Lighting Constant Color CMH® PAR20, E26 Base | Graybar Store
GE Lighting - Constant Color CMH® PAR20, E26 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® PAR20, E26 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® PAR20 metal halide lamp has a medium screw base.

    • Manufacturer GE Lighting
    • Base Type E26
    • Bulb Shape PAR20
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Price
    CMH39UPAR20SP10
    99664400
    39
    C130/M130
    15 Per Case
    10000
    2100
    3000
    90
    42069
    10 Spotlight, UV Control
    $
    129
    .30
    /
    EA
    99664400
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2100
    Color Temperature (Kelvin)
    3000
    CRI
    90
    Alternate Manufacturer Part No.
    42069
    Additional Features
    10 Spotlight, UV Control
    $
    129
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39PAR20/FL4K
    25175743
    39
    C130/M130
    15 Per Case
    10000
    1950
    4200
    90
    96527
    25 Floodlight, UV Control
    $
    67
    .07
    /
    EA
    25175743
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    1950
    Color Temperature (Kelvin)
    4200
    CRI
    90
    Alternate Manufacturer Part No.
    96527
    Additional Features
    25 Floodlight, UV Control
    $
    67
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH39UPAR20FL25
    99664399
    39
    C130/M130
    15 Per Case
    10000
    2100
    3000
    86
    42068
    25 Floodlight, UV Control
    $
    67
    .35
    /
    EA
    99664399
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2100
    Color Temperature (Kelvin)
    3000
    CRI
    86
    Alternate Manufacturer Part No.
    42068
    Additional Features
    25 Floodlight, UV Control
    $
    67
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH20PAR20/FL
    25059758
    20 W
    C156/M156 (ANSI)
    15 per Case
    12000
    1000 Lumens
    3000
    81
    29486
    $
    72
    .79
    /
    EA
    25059758
    Wattage
    20 W
    Ballast Type
    C156/M156 (ANSI)
    Packaging
    15 per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29486
    Additional Features
    $
    72
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664400 SKU, 99664400 ANALYTICS...
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2100
    Color Temperature (Kelvin)
    3000
    CRI
    90
    Alternate Manufacturer Part No.
    42069
    Additional Features
    10 Spotlight, UV Control
    Price
    $
    129
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25175743 SKU, 25175743 ANALYTICS...
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    1950
    Color Temperature (Kelvin)
    4200
    CRI
    90
    Alternate Manufacturer Part No.
    96527
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    67
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99664399 SKU, 99664399 ANALYTICS...
    Packaging
    15 Per Case
    Rated Life (Hour)
    10000
    Initial Lumens
    2100
    Color Temperature (Kelvin)
    3000
    CRI
    86
    Alternate Manufacturer Part No.
    42068
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    67
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25059758 SKU, 25059758 ANALYTICS...
    Packaging
    15 per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000 Lumens
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    29486
    Additional Features
    Price
    $
    72
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available