GE Lighting Constant Color CMH® MR16, GX10 Base | Graybar Store
GE Lighting - Constant Color CMH® MR16, GX10 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® MR16, GX10 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® MR16 metal halide lamp has a turn and lock base.

    • Manufacturer GE Lighting
    • Base Type GX10
    • Bulb Shape MR16
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Price
    CMH20MR16/830/SP
    25122144
    20
    C156/M156
    12 Per Case
    12000
    1000
    3000
    81
    85101
    12 Spotlight, UV Control
    $
    91
    .75
    /
    EA
    25122144
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85101
    Additional Features
    12 Spotlight, UV Control
    $
    91
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH20MR16/830/FL
    25101984
    20
    C156/M156
    12 Per Case
    12000
    1000
    3000
    81
    85110
    25 Floodlight, UV Control
    $
    91
    .75
    /
    EA
    25101984
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85110
    Additional Features
    25 Floodlight, UV Control
    $
    91
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25122144 SKU, 25122144 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85101
    Additional Features
    12 Spotlight, UV Control
    Price
    $
    91
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101984 SKU, 25101984 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Initial Lumens
    1000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    85110
    Additional Features
    25 Floodlight, UV Control
    Price
    $
    91
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available