GE Lighting CMH20MR16/830/FL Constant Color CMH® MR16, 20W, 3000K, Flood | Graybar Store
GE Lighting - Constant Color CMH® MR16, 20W, 3000K, Flood - CMH20MR16/830/FL
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® MR16, 20W, 3000K, Flood

    Manufacturer: GE Lighting
    Manufacturer #: CMH20MR16/830/FL
    SKU: 25101984
    $91.75
    Checking Pricing
         
    Wattage:20
    Ballast Type:C156/M156
    Packaging:12 Per Case
    Rated Life (Hour):12000
    Initial Lumens:1000
    Color Temperature (Kelvin):3000
    CRI:81
    Alternate Manufacturer Part No.:85110
    Additional Features:25 Floodlight, UV Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # CMH20MR16/830/FL
    • Additional Features 25 Floodlight, UV Control
    • Alternate Manufacturer Part No. 85110
    • Ballast Type C156/M156
    • Base Type GX10
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    Product Overview:
    GE ConstantColor® CMH® Ceramic Metal Halide MR16 floodlight.