GE Lighting Constant Color CMH® Mini T4.5, G8.5 Base | Graybar Store
GE Lighting - Constant Color CMH® Mini T4.5, G8.5 Base
+ / - Hover over image to Zoom
Other Views

    Constant Color CMH® Mini T4.5, G8.5 Base

    Manufacturer: GE Lighting
         

    Constant Color CMH® T4.5 mini metal halide lamp has a pin/plug-in base.

    • Manufacturer GE Lighting
    • Base Type G8.5
    • Bulb Shape T4.5
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Ballast Type
    Packaging
    Rated Life (Hour)
    Color Temperature (Kelvin)
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    CMH39TCU830/G8.5
    94055375
    39
    C130/M130
    12 Per Case
    16500
    3000
    84
    90352
    UV Control
    3400/2300
    $
    69
    .50
    /
    EA
    94055375
    Wattage
    39
    Ballast Type
    C130/M130
    Packaging
    12 Per Case
    Rated Life (Hour)
    16500
    Color Temperature (Kelvin)
    3000
    CRI
    84
    Alternate Manufacturer Part No.
    90352
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    $
    69
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH70TCU830/G8.5
    99569466
    70
    C139/M139
    12 Per Case
    15000
    3000
    83
    92585
    UV Control
    6200/4400
    $
    56
    .23
    /
    EA
    99569466
    Wattage
    70
    Ballast Type
    C139/M139
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    92585
    Additional Features
    UV Control
    Initial/Mean Lumens
    6200/4400
    $
    56
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CMH20TC/U830G8.5
    99871919
    20
    C156/M156
    12 Per Case
    12000
    3000
    81
    92696
    UV Control
    1650/1090
    $
    128
    .05
    /
    EA
    99871919
    Wattage
    20
    Ballast Type
    C156/M156
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    92696
    Additional Features
    UV Control
    Initial/Mean Lumens
    1650/1090
    $
    128
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94055375 SKU, 94055375 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    16500
    Color Temperature (Kelvin)
    3000
    CRI
    84
    Alternate Manufacturer Part No.
    90352
    Additional Features
    UV Control
    Initial/Mean Lumens
    3400/2300
    Price
    $
    69
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99569466 SKU, 99569466 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    15000
    Color Temperature (Kelvin)
    3000
    CRI
    83
    Alternate Manufacturer Part No.
    92585
    Additional Features
    UV Control
    Initial/Mean Lumens
    6200/4400
    Price
    $
    56
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99871919 SKU, 99871919 ANALYTICS...
    Packaging
    12 Per Case
    Rated Life (Hour)
    12000
    Color Temperature (Kelvin)
    3000
    CRI
    81
    Alternate Manufacturer Part No.
    92696
    Additional Features
    UV Control
    Initial/Mean Lumens
    1650/1090
    Price
    $
    128
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available